Abbotsford
SIE3RH29111LA11

SIEMENS 3RH2911-1LA11 CONT AUX SW FRT 1NO+1NCCABLE ENT TOP 3RT2/3RH2

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3RH2911-1LA11

Description

auxiliary switch, on the front, 1 NO + 1 NC, 73/74, 81/82, current path: 1 NO, 1 NC, cable entry from the top, screw terminal, for contactors 3RT2 and contactor relays 3RH2

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Block Type Front
Voltage Rating 690 V Contact Configuration 1 NO, 1 NC
Size S00, S0, S2, S3 Enclosure Standard IP20
Terminal Type Screw Mounting Type Snap-On
Standards RoHS Compliant UPC 662643910148

Packages

1 - UNIT - 1