Abbotsford
SIE3RH29112HA01

SIEMENS CANADA LTD 3RH2911-2HA01 CONT AUX SW FRT 1NC SPRTERM CONT 3RT2 RELY 3RH2

Price $13.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RH2911-2HA01

Description

auxiliary switch, on the front, 1 NC, .1/.2, --/--, --/--, --/--, current path: 1 NC, --, --, --, spring-loaded terminal, for contactors 3RT2 and contactor relays 3RH2

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Block Type Front
Contact Configuration 1 NC Size S00, S0, S2, S3
Enclosure Standard IP20 Terminal Type Spring
Mounting Type Snap-On Standards RoHS Compliant
UPC 662643910353

Packages

1 - UNIT - 1