Abbotsford
SIE3RH29112HA13

SIEMENS 3RH2911-2HA13 CONT AUX SW FRT 1NO+3NCSPR TERM 3RT2 RELAY 3RH2

Price $25.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RH2911-2HA13

Description

auxiliary switch, on the front, 1 NO + 3 NC, .1/.2, .1/.2, .1/.2, .3/.4, current path: 1 NC, 1 NC, 1 NC, 1 NO, spring-loaded terminal, for contactors 3RT2 and contactor relays 3RH2

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Block Type Front
Contact Configuration 1 NO, 3 NC Size S00, S0, S2, S3
Enclosure Standard IP20 Terminal Type Spring
Mounting Type Snap-On Standards RoHS Compliant
UPC 662643910414

Packages

1 - UNIT - 1