Abbotsford
SIE3RH29112HA22

SIEMENS 3RH2911-2HA22 CONT AUX SW FRT 2NO+2NCSPR TERM 3RT2 RELAY 3RH2

Price $27.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RH2911-2HA22

Description

auxiliary switch, on the front, 2 NO + 2 NC, .1/.2, .1/.2, .3/.4, .3/.4, current path: 1 NC, 1 NC, 1 NO, 1 NO, spring-loaded terminal, for contactors 3RT2 and contactor relays 3RH2

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Block Type Front
Contact Configuration 2 NO, 2 NC Size S00, S0, S2, S3
Enclosure Standard IP20 Terminal Type Spring
Mounting Type Snap-On Standards RoHS Compliant
UPC 662643910445

Packages

1 - UNIT - 1