Abbotsford
SIE3RV29011C

SIEMENS CANADA LTD 3RV2901-1C Sirius Auxiliary Switch 2 NC Screw Terminal

Price $25.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RV2901-1C

Description

Lateral auxiliary switch with screw-type terminals. Plug-in fixing mounting.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Voltage Rating 250 VDC, 690 VAC
Type Lateral Amperage Rating 2 A DC/10 A AC
Contact Form 2 NC Terminal Type Screw
Dimensions 14.3 mm W x 67.5 mm D x 89.4 mm H Enclosure Type IP20
Mounting Plug-in Temperature Rating -20 to 60 °C
Standards UL Listed, CSA, CCC, CE Certified Application For Lateral Auxiliary Switches Auxiliary Switch
UPC 662643924718

Packages

1 - UNIT - 1