Abbotsford
SIE3RA61201CP33

SIEMENS CANADA LTD 3RA6120-1CP33 COMPACT LOAD FDR DOL 690V 110-240V ACDC 1-4A SCR

Price $1,094.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RA6120-1CP33

Description

SIRIUS Compact load feeder DOL starter 690 V 110...240 V AC/DC 50...60 Hz 1...4 A IP20 Connection main circuit: plug-in, without terminals Connection auxiliary circuit: screw terminal

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Direct Starter Type Compact
Control Voltage 240 V Amperage Rating 1 - 4 A
Power Rating 1500 kW at 400 V Number of Poles 3
Frequency Rating 50/60 Hz Maximum Voltage 690 V
Terminal Connection Screw Mounting Type Screw, Snap-On
Degree of Protection IP20 Temperature Rating -25 to 60 °C
Standards IEC / EN 60947-6-2 Application Direct starter compact starter
UPC 662643358933

Packages

1 - UNIT - 1