Abbotsford
SIE3RA61202AB33

SIEMENS 3RA6120-2AB33 COMPACT LOAD FDR DOL 690V 24V ACDC 0.4A SPRING

Price $986.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RA6120-2AB33

Description

SIRIUS Compact load feeder DOL starter 690 V 24 V AC/DC 50...60 Hz 0.1...0.4 A IP20 Connection main circuit: plug-in, without terminals Connection auxiliary circuit: Spring-type terminal

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Direct Starter Type Compact
Control Voltage 24 V Amperage Rating 0.1 - 0.4 A
Power Rating 90 kW at 400 V Frequency Rating 50/60 Hz
Maximum Voltage 690 V Terminal Connection Spring
Degree of Protection IP20 Temperature Rating -25 to 60 °C
UPC 662643359121

Packages

1 - UNIT - 1