Abbotsford
SIE3RA61202CP32

SIEMENS 3RA6120-2CP32 COMPACT LOAD FDR DOL 690V 110-240V ACDC 1-4A SPR

Price $1,133.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RA6120-2CP32

Description

SIRIUS Compact load feeder DOL starter 690 V 110...240 V AC/DC 50...60 Hz 1...4 A IP20 Connection main circuit: Spring-type terminal Connection auxiliary circuit: Spring-type terminal

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Direct Starter Type Compact
Control Voltage 240 V Amperage Rating 1 - 4 A
Power Rating 1500 kW at 400 V Frequency Rating 50/60 Hz
Maximum Voltage 690 V Terminal Connection Spring
Degree of Protection IP20 Temperature Rating -25 to 60 °C
UPC 662643359350

Packages

1 - UNIT - 1