Abbotsford
SIE3RA61202EB33

SIEMENS CANADA LTD 3RA6120-2EB33 COMPACT LOAD FDR DOL 690V 24V ACDC 8-32A SPRING

Price $1,587.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RA6120-2EB33

Description

SIRIUS Compact load feeder DOL starter 690 V 24 V AC/DC 50...60 Hz 8...32 A IP20 Connection main circuit: plug-in, without terminals Connection auxiliary circuit: Spring-type terminal

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Direct Starter Type Compact
Control Voltage 24 V Amperage Rating 8 - 32 A
Power Rating 15 kW at 400 V Number of Poles 3
Frequency Rating 50/60 Hz Maximum Voltage 690 V
Terminal Connection Spring Mounting Type Screw, Snap-On
Degree of Protection IP20 Temperature Rating -25 to 60 °C
Standards IEC / EN 60947-6-2 Application Direct starter compact starter
UPC 662643359473

Packages

1 - UNIT - 1