Abbotsford
SIE3RA61202EP33

SIEMENS CANADA LTD 3RA6120-2EP33 COMPACT LOAD FDR DOL 690V 110-240V ACDC 8-32A SP

Price $1,735.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RA6120-2EP33

Description

SIRIUS Compact load feeder DOL starter 690 V 110...240 V AC/DC 50...60 Hz 8...32 A IP20 Connection main circuit: plug-in, without terminals Connection auxiliary circuit: Spring-type terminal

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Direct Starter Type Compact
Control Voltage 240 V Amperage Rating 8 - 32 A
Power Rating 15 kW at 400 V Frequency Rating 50/60 Hz
Maximum Voltage 400 V Terminal Connection Spring
Degree of Protection IP20 Temperature Rating -25 to 60 °C
UPC 662643359534

Packages

1 - UNIT - 1