Abbotsford
GEC1062R3AAP2000

ABB ELECTRIFICATION CANADA INC CR1062R3AAP2000 STARTER P/B 3HP 230V 3PH

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CR1062R3AAP2000

Description

Enclosed NEMA Type 1 Manual Starter with 10 HP, 600 V, type 1 surface mounting, NEMA size M-0, three phase motor and pushbutton operator.

Specifications

Brand Name GE Item Name Manual Motor Starter
Type Enclosed Phase 3
HP Rating 3 hp Actuator Type Push Button
Series/Model CR1062 Series Frequency Rating 25/60 Hz
Maximum Voltage 600 NEMA Size NEMA M-0
NEMA Size-OLD NEMA M-0 Mounting Type Surface
Enclosure Type NEMA 1 NEMA Rating NEMA 1
UPC 783166584606

Packages

1 - UNIT - 1