Abbotsford
GEC1062R3AAT2000

ABB ELECTRIFICATION CANADA INC CR1062R3AAT2000 STARTER TOG 3HP 230V 3PH

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CR1062R3AAT2000

Description

Enclosed NEMA Type 1 Manual Starter with 10 HP, 600 V, type 1 surface mounting, NEMA size M-0, three phase motor and toggle operator.

Specifications

Brand Name GE Item Name Manual Motor Starter
Type Enclosed Control Voltage 230 V
Phase 3 HP Rating 3 hp
Actuator Type Toggle Series/Model CR1062 Series
Frequency Rating 25/60 Hz Maximum Voltage 600
NEMA Size-OLD NEMA M-0 NEMA Size NEMA M-0
Mounting Type Surface Enclosure Type NEMA 1
NEMA Rating NEMA 1

Packages

1 - UNIT - 1