Abbotsford
GEC306D102

ABB ELECTRIFICATION CANADA INC CR306D102 STARTER 2 FVNR ENCL 25HP

Price $1,344.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CR306D102

Description

Non-reversing Non-combination Three Phase Magnetic Starter with NEMA type 1 and size 2, 45 A enclosed, 50 A open continuous rating, 115 to 120 V

Specifications

Brand Name GE Item Name Motor Starter
Type Enclosed, Full Voltage, Magnetic, Non-Reversing Coil Voltage 120 VAC
Amperage Rating 45 A Contact Configuration 1 NO
Phase 1/3 HP Rating 3 hp at 120 V, 7.5 hp at 230 V 1-Phase, 10 hp at 208 V, 15 hp at 240 V, 25 hp at 480/575 V 3-Phase
Number of Poles 3 Dimensions 7.38 in W x 6.13 in D x 13.25 in H
Frequency Rating 50/60 Hz Maximum Voltage 600 V
NEMA Size-OLD NEMA 2 NEMA Size NEMA 2
Terminal Connection Screw Mounting Type Surface
Includes Overload Relay Standards CSA Certified, UL Listed

Packages

1 - UNIT - 1