Abbotsford
GEC306F002

ABB ELECTRIFICATION CANADA INC CR306F002 STARTER 4 FVNR OPEN100HP

Price $4,409.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CR306F002

Description

Non-reversing Non-combination Three Phase Magnetic Starter with Open type and size 4, 135 A enclosed, 150 A open continuous rating, 115 to 120 V

Specifications

Brand Name GE Item Name Magnetic Starter
Type Non-Reversing, Non-Combination Control Voltage 115 - 200 V
Amperage Rating 135 A Enclosed, 150 A Open Phase 3
Number of Poles 3 Dimensions 11.62 in L x 6.62 in W x 6.5 in H
Series/Model 300 Series Maximum Voltage 600 V
NEMA Size NEMA 4 NEMA Size-OLD NEMA 4
Enclosure Type Open UPC 783166361672

Packages

1 - UNIT - 1