Abbotsford
GECCR306E003LAA

ABB ELECTRIFICATION CANADA INC CR306E003LAA STARTER SZ 3 FVNR OPEN50HP 240V

Price $2,034.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CR306E003LAA

Description

300 Line Starter with Open Size-3, 3-poles, 240 V, 50 HP. It has encapsulated coils. It provides motor protection against running and installed motor overloads.

Specifications

Brand Name GE Item Name Line Starter
Coil Voltage 240 V HP Rating 50 hp
Number of Poles 3 Series/Model 300 Series
NEMA Size-OLD NEMA 3 NEMA Size NEMA 3
Enclosure Type Open

Packages

1 - UNIT - 1