Abbotsford
SIE3RW40241BB15

SIEMENS CANADA LTD 3RW4024-1BB15 SOFT STARTER S0 12.5A7.5KW 600V 230V

Price $899.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RW4024-1BB15

Description

SIRIUS soft starter S0 12.5 A, 7.5 kW/500 V, 40 °C 400-600 V AC, 110-230 V AC/DC Screw terminals

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Soft Starter Control Voltage 110 - 230 VAC/VDC
Amperage Rating 11 A Power Rating 7.5 kW at 500 V
Contact Configuration 0 NC, 2 NO, 1 CO HP Rating 3, 7.5 hp
Dimensions 45 mm W x 155 mm D x 125 mm H Frequency Rating 50/60 Hz
Maximum Voltage 400 - 600 VAC Terminal Connection Screw
Mounting Type Screw and Snap-On Degree of Protection IP20
Temperature Rating -25 to 60 °C Standards CE Certified, CSA Certified, EAC, RCE Certified, UL Listed
UPC 754554958811

Packages

1 - UNIT - 1