Abbotsford
SIE3RW40261BB14

SIEMENS CANADA LTD 3RW4026-1BB14 SOFT STARTER S0 25A11KW 480V 230V

Price $923.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RW4026-1BB14

Description

SIRIUS soft starter S0 25 A, 11 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Soft Starter Control Voltage 110 - 230 VDC, 200 - 480 VAC
Amperage Rating 25 A Power Rating 11 kW at 400 V
Phase 3 Number of Poles 3
Maximum Voltage 480 V Terminal Connection Screw
Standards RoHS Compliant UPC 754554956176

Packages

1 - UNIT - 1