Abbotsford
SIE3RW40261BB15

SIEMENS CANADA LTD 3RW4026-1BB15 SOFT STARTER S0 25A11KW 600V 230V

Price $1,073.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RW4026-1BB15

Description

SIRIUS soft starter S0 25 A, 15 kW/500 V, 40 °C 400-600 V AC, 110-230 V AC/DC Screw terminals

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Soft Starter Control Voltage 110 - 230 VDC, 400 - 600 VAC
Amperage Rating 25 A Power Rating 15 kW at 500 V
Phase 3 HP Rating 5, 15 hp
Number of Poles 3 Maximum Voltage 600 V
Terminal Connection Screw Standards RoHS Compliant
UPC 754554958828

Packages

1 - UNIT - 1