Abbotsford
SIE3RW40271BB04

SIEMENS 3RW4027-1BB04 SOFT STARTER S0 32A15KW 480V 24V

Price $1,104.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RW4027-1BB04

Description

SIRIUS soft starter S0 32 A, 15 kW/400 V, 40 °C 200-480 V AC, 24 V AC/DC Screw terminals

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Soft Starter Control Voltage 24 VAC/VDC, 200 - 480 VAC
Amperage Rating 32 A Power Rating 15 kW at 400 V
Phase 3 HP Rating 7.5, 20 hp
Number of Poles 3 Maximum Voltage 480 V
Terminal Connection Screw Standards RoHS Compliant
UPC 754554958583

Packages

1 - UNIT - 1