Abbotsford
SIE3RW40281BB04

SIEMENS CANADA LTD 3RW4028-1BB04 SOFT STARTER S0 38A18.5KW 480V 24V

Price $1,322.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RW4028-1BB04

Description

SIRIUS soft starter S0 38 A, 18.5 kW/400 V, 40 °C 200-480 V AC, 24 V AC/DC Screw terminals

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Soft Starter Control Voltage 24 VAC/VDC, 200 - 480 VAC
Amperage Rating 38 A Power Rating 18.5 kW at 400 V
Phase 3 HP Rating 10, 25 hp
Number of Poles 3 Maximum Voltage 480 V
Terminal Connection Screw Standards RoHS Compliant
UPC 040892691948

Packages

1 - UNIT - 1