Abbotsford
SIE3RW40281BB05

SIEMENS CANADA LTD 3RW4028-1BB05 SOFT STARTER S0 38A22KW 600V 24V

Price $1,509.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RW4028-1BB05

Description

SIRIUS soft starter S0 38 A, 22 kW/500 V, 40 °C 400-600 V AC, 24 V AC/DC Screw terminals

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Soft Starter Control Voltage 24 VAC/VDC, 400 - 600 VAC
Amperage Rating 38 A Power Rating 22 kW at 400 V
Phase 3 HP Rating 10, 25 hp
Number of Poles 3 Maximum Voltage 600 V
Terminal Connection Screw Standards RoHS Compliant
UPC 754554958767

Packages

1 - UNIT - 1