Abbotsford
SIE3RW40371BB15

SIEMENS 3RW4037-1BB15 Sirius Soft Starter Screw and Snap-On Mount 26 A, 110 - 230 VAC/VDC,

Price $2,158.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RW4037-1BB15

Description

SIRIUS Soft starter. Screw and snap-on mounting. For standard applications.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Soft Starter Coil Voltage 600 VAC
Control Voltage 110 - 230 VAC/VDC Amperage Rating 63 A
Power Rating 37 kW Contact Configuration 2 NO, 1 NC
Phase 3 HP Rating 50 hp
Number of Poles 3 Dimensions 55 mm W x 170 mm D x 160 mm H
Frequency Rating 50/60 Hz Overload Amperage 26 A
NEMA Size S2 NEMA Size-OLD S2
Terminal Connection Screw Conductor Size (2) 1.5 - 16 mm² Solid
Mounting Type Screw and Snap-On Degree of Protection IP00
Temperature Rating -25 to 60 °C Ambient Standards UL Listed, CSA Certified, CCC, EAC, CE, ATEX Certified
UPC 754554957173

Packages

1 - UNIT - 1