Abbotsford
SIE3SU15500AA100AA0

SIEMENS 3SU1550-0AA10-0AA0 Sirius Holder 22 mm Size Front Plate Mount

Price $8.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU1550-0AA10-0AA0

Description

SIRIUS ACT Metal holder for use with 3 modules. Front plate mounting.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Holder Voltage Rating 500 V Insulation, 6 kV Surge
Size 22 mm Mounting Type Front Plate
Material Metal Color Black/Silver
Dimensions 30 mm W x 30.1 mm D x 40 mm H For Use With 3SU1 Series Contact Blocks
Standards EAC, CE Certified UPC 804766074950

Packages

5 - UNIT - (5)