Abbotsford
GECP9B01FN

ABB ELECTRIFICATION CANADA INC P9B01FN CONT BLOCK STD 1NC QCONN

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9B01FN

Description

1NC Single Contact Block with faston terminals for 3 and 5-position holder.

Specifications

Brand Name GE Item Name Single Contact Block
Type Modular, Standard Voltage Rating 690 V
Contact Configuration 1 NC Conductor Size (1) 18-14 AWG, (2) 18-14 AWG
Terminal Type Faston Mounting Type Front
Color Brown Dimensions 27.7 mm L x 9.6 mm W x 39.5 mm H
Standards Following EU Directive 2011/65/EU and Amendment 2015/863 July 22, 2019, REACH Declaration, UL Certificate, cULus Certificate, CSA Certified Application For 3 and 5 position holder
UPC 017018870129

Packages

1 - UNIT - 1