Abbotsford
GECP9B20VN

ABB ELECTRIFICATION CANADA INC P9B20VN CONT BLOCK STD 2NO

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9B20VN

Description

Modular Metal Brown Contact Block with front mounting, 2 NO. Contact block is part of modular metal range designed for mining, construction and heavy industry applications, combining the highest reliability with the full flexibility of a modular range.

Specifications

Brand Name GE Item Name Contact Block
Type Standard Voltage Rating 600 VAC
Amperage Rating 10 A Terminal Type Screw
Material Metal Application For Construction, Heavy Industry, Mining
UPC 017018870099

Packages

1 - UNIT - 1