Abbotsford
SIE3SU14001AA101FA0

SIEMENS CANADA LTD 3SU14001AA101FA0 CONTACT MOD 2 CONT ELEM1 NO 1 NC TERMINAL

Price $20.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SU14001AA101FA0

Description

Contact module with 2 contact elements, 1 NO+1 NC, screw terminal, for front plate mounting

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Contact Module Voltage Rating 5 - 500 V
Contact Configuration 1 NO, 1 NC Terminal Type Screw
Mounting Type Front Standards RoHS Compliant
UPC 804766335167

Packages

1 - UNIT - 1