Abbotsford
SIE3SU10501HF200AA0

SIEMENS 3SU10501HF200AA0 Emergency Stop Switch 2 Position Red

Price $122.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU10501HF200AA0

Description

SIRIUS ACT Emergency stop mushroom pushbutton. Tamper-proof. Positive latching manner of function of the actuating element. Round shape of the actuating element. Two number of switching position. Key operated release. Lock number SB30. RONIS lock make. IP66, IP67 and IP69 (IP69K) protecting class.

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Emergency Stop Switch Type 2 Position
Size 22 mm Action Key Release
Actuator Type Mushroom Head Dimensions 40 mm dia x 93.4 mm L
Color Red Operating Cycles 300000
Degree of Protection IP66, IP67, IP69 Head Material Plastic
Temperature Rating -25 to 70 °C Standards ISO13850andIEC60947-5-5
UPC 804766067372

Packages

1 - UNIT - 1