Abbotsford
GECP9CLRD

ABB ELECTRIFICATION CANADA INC P9CLRD P/L OPER REDDIFFUSED

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CLRD

Description

Specifications

Brand Name GE Item Name Pilot Light
Type Round Lamp Type LED
Lens Color Red Nominal Diameter 22 mm
Lens Type Fresnel, Diffuse Trim Finish/Color Polished Chrome
Terminal Connection Screw Enclosure Type IP66

Packages

1 - UNIT - 1