Abbotsford
GECP9CLVR

ABB ELECTRIFICATION CANADA INC P9CLVR P/L OPR GRE

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CLVR

Description

Pilot light. Polished chrome style. Refracted lighting.

Specifications

Brand Name GE Item Name Pilot Light
Type Heavy-Duty, Watertight/Oiltight, Round Voltage Rating 600 VAC, 300 VDC
Amperage Rating 10 A AC, 2.5 A DC Lens Color Green
Nominal Diameter 22.5 mm Lens Type Refracted
Trim Finish/Color Polished Chrome Standards cULus Listed, CE Marked
UPC 783166576243

Packages

1 - UNIT - 1