Abbotsford
SIE3SU11536AA401AA0

SIEMENS CANADA LTD 3SU11536AA401AA0 IND LIGHT 22mm RND GRNLED 110V WITH HOLDER

Price $57.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SU11536AA401AA0

Description

Indicator lights, 22 mm, round, metal, shiny, green, lens, smooth, with holder, LED module with integrated LED 110 V AC, screw terminal

Specifications

Brand Name Siemens Sub Brand Sirius Act
Item Name Indicator Pilot Light with Holder Type Round
Voltage Rating 110 VAC Lamp Type LED
Lens Color Green Nominal Diameter 22.3 mm
Lens Type Smooth Lens Material Plastic
Base Material Plastic Terminal Connection Screw
Standards RoHS Compliant UPC 804766072772

Packages

1 - UNIT - 1