Abbotsford
GEC104PLG82R

ABB ELECTRIFICATION CANADA INC 104PLG82R Indicator Pilot Light Red 120 VAC/DC, Standard, Heavy Duty, Watertight/Oiltight

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:104PLG82R

Description

Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rates for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.

Specifications

Brand Name GE Item Name Indicator Pilot Light
Type Standard, Heavy Duty, Watertight/Oiltight Voltage Rating 120 VAC/DC
Lamp Type LED Lens Color Red
Nominal Diameter 30.5 mm Enclosure Type NEMA s 1, 3, 3R, 4, 4X, 12, and 13

Packages

1 - UNIT - 1