Abbotsford
SIE52PL4GBXB

SIEMENS CANADA LTD 52PL4GBXB PILOT LIGHT LED 120V HDCHROME WHI

Price $526.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:52PL4GBXB

Description

30mm Command/52, Chrome Finish Heavy Duty,Watertight/Oiltight Complete Metal Unit Illuminated Indicator Light Transformer type, 120V AC LED Lamp, BA9s Plastic Lens, White UL Listed, CSA Certified NEMA 1,3,3R,4,4X,12,13 & Automotive Standards

Specifications

Brand Name Siemens Sub Brand Command/52
Item Name Illuminated Indicator Light Type Heavy-Duty, Watertight/Oiltight, Transformer Type
Voltage Rating 120 VAC Lamp Type LED
Lens Color White Nominal Diameter 30 mm
Lens Material Plastic Trim Finish/Color Chrome
Terminal Connection Screw Standards CSA Certified, NEMA 1/3/3R/4/4X/12/13, UL Listed
UPC 662643853131

Packages

1 - UNIT - 1