Abbotsford
SIE52RA4SN

SIEMENS 52RA4SN PLASTIC LENS 30mm CL52MULTI COLOUR 6 PACK

Price $43.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52RA4SN

Description

Accessory for CL52, 30 mm Plastic Lens: Red/Green/Blue/Amber/Clear/White with Concentric Rings on Front and Concentric Ribs on Side to improve Light Distribution. Use on 52BL4 / 52PL4 or Legacy Pilot Light / Indicator Light Package Qty. 6

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Lens Kit with Concentric Rings on Front and Concentric Ribs on Side Type Flat, Round
Material Plastic Color Amber/Blue/Clear/Green/Red/White
Dimensions 30 mm dia For Use With 52BL4, 52PL4 Pilot Lights, CL52 Legacy Pilot Lights and Indicator Lights
UPC 040892622232

Packages

1 - UNIT - 1