Abbotsford
APPECSLP39

APPLETON GROUP CANADA LTD ECSLP NAMEPLATE 'RAISE'

Price $5.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ECSLP

Description

Appleton ECS push buttons and selector switches are used in conjunction with contactors and magnetic starters for remote control of motors. Pilot lights provide visual indication that an electrical circuit is engaged either at a remote or local location. Toggle switches are used to connect or disconnect electrical operating lighting or other low power loads. Manual motor starters are for starting polyphase AC motors. Push buttons and selector switches employ heavy duty, 10 Amp 600 Vac rated contact blocks with neoprene weather boot., Clearly marked terminals with brass screws assure quick, easy wiring. Pilot Lights are supplied with jewel guard and 120 Vac lamp supplied with lockout type guards. Factory sealed control stations confine the arcing to the devices within the enclosure. Cover, body, pb are cast alluminium alloy.

Specifications

Brand Name Appleton Item Name Legend Plate
Material Aluminum Legend RAISE
UPC 781381533102

Packages

1 - UNIT - 1 25 - UNIT - 25