Abbotsford
SIE3SU19000AC160DH0

SIEMENS 3SU19000AC160DH0 Sirius Act Labeling Plate

Price $359.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU19000AC160DH0

Description

Backing plate consist of a black molded-plastic label holder and a labelling plate (black with white print or silver-coloured with black print) for sticking or snapping in place. The inscription is in upper/lower case, all words begin with upper case letters. According to ISO 7000 or IEC 60417.

Specifications

Brand Name Siemens Sub Brand Sirius Act
Item Name Labeling Plate Material Plastic
Color Black (Plate), White (Text) Shape Rectangular
Legend Off On Dimensions 27 mm W x 12.5 mm H
For Use With Label Holder Standards IP66, IP67, IP69 (IP69K), DIN EN 61373 Specified, UL Listed, EAC, CE, CSA Certified
UPC 804766076084

Packages

1 - UNIT - 1