Abbotsford
SIE3SU19000AF160AA0

SIEMENS CANADA LTD 3SU19000AF160AA0 Labeling Plate without Inscription Flat

Price $311.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SU19000AF160AA0

Description

Labelling plate can be attached to enclosures with cut-outs for labels. There are versions in black with white print or silver-coloured with black print. The inscription is in upper/lower case, all words begin with upper case letters. According to ISO 7000 or IEC 60417.

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Labeling Plate without Inscription Type Flat
Material Plastic Color Black
Shape Square Legend BLANK
Dimensions 22 mm W x 22 mm H UPC 804766078057

Packages

1 - UNIT - 1