Abbotsford
SIE52NL04

SIEMENS 52NL04 LEGEND PLATE CL51/CL52LRG STOP

Price $10.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52NL04

Description

Legend plate with large brushed aluminium background. The 30 mm legend plate for the use with class-51 and class-52 devices. Automotive legend plates require 2-1/2 inch mounting centres. Plastic legend plates will have white letters engraved.

Specifications

Brand Name Siemens Sub Brand Class 52
Item Name Legend Plate Type Illuminated
Material Brushed Aluminum Legend STOP
Dimensions 2 in W x 1-7/16 in H For Use With Class 51 and Class 52 Pushbuttons
Standards CSA LR-6535, UL E22655 Application Approved for use with both Class 51 and Class 52 devices.
UPC 783087094758

Packages

1 - UNIT - 1