Abbotsford
SIE52NL02

SIEMENS CANADA LTD 52NL02 LEGEND PLATE CL51/CL52LRG BRUSHED ALUM

Price $9.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:52NL02

Description

Legend plate with large brushed aluminium background. The 30 mm legend plate for the use with class-51 and class-52 devices. Automotive legend plates require 2-1/2 inch mounting centres. Plastic legend plates will have white letters engraved.

Specifications

Brand Name Siemens Sub Brand Class 52
Item Name Blank Legend Plate Type Illuminated
Material Brushed Aluminum Dimensions 2 in W x 1-7/16 in H
For Use With Class 51 and Class 52 Pushbuttons Standards CSA LR-6535, UL E22655
Application Approved for use with both Class 51 and Class 52 devices. UPC 783087094673

Packages

1 - UNIT - 1