Abbotsford
SIE52NL03

SIEMENS CANADA LTD 52NL03 Class 52 Legend Plate Large

Price $10.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:52NL03

Description

Legend plate with large brushed aluminium background. The 30 mm legend plate for the use with class-51 and class-52 devices. Automotive legend plates require 2-1/2 inch mounting centres. Plastic legend plates will have white letters engraved.

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Legend Plate Type Large
Nominal Diameter 30 mm Material Aluminum
Legend START Dimensions 1-7/16 x 2 in
For Use With Class 51 and Class 52 Devices Standards UL Listed, CSA Certified, UL File Number E22655 and CSA File Number LR6535
Application Approved for use with both Class 51 and Class 52 devices. UPC 783087094741

Packages

1 - UNIT - 1