Abbotsford
SIE52NL37

SIEMENS CANADA LTD 52NL37 Class 52 Legend Plate Non-Illuminated, Flat UL File Number E22655, CSA File Number LR6535

Price $10.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:52NL37

Description

Legend plate with large brushed aluminium background. The 30 mm legend plate for the use with class-51 and class-52 devices. Automotive legend plates require 2-1/2 inch mounting centres. Plastic legend plates will have white letters engraved.

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Legend Plate Type Non-Illuminated, Flat
Material Aluminum Alloy Legend HAND OFF AUTO
For Use With Both Class 51 and Class 52 Devices Standards UL File Number E22655, CSA File Number LR6535
Application Approved for use with both Class 51 and Class 52 devices. UPC 783087095106

Packages

1 - UNIT - 1