Abbotsford
SIE52NL31

SIEMENS 52NL31 Class 52 Legend Plate Non-Illuminated UL E22655, CSA LR6535

Price $10.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52NL31

Description

Legend plate with large brushed aluminium background. The 30 mm legend plate for the use with class-51 and class-52 devices. Automotive legend plates require 2-1/2 inch mounting centres. Plastic legend plates will have white letters engraved.

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Legend Plate Type Non-Illuminated
Material Aluminum Color Brushed Aluminum
Shape 1/2 Round Legend FORWARD-REVERSING
Dimensions 2 in W x 1-1/4 in H For Use With 30 mm Heavy Duty, Watertight/Oiltight Class 51 and 52 Pushbutton Units and Indicator Lights
Standards UL E22655, CSA LR6535 Application Approved for use with both Class 51 and Class 52 devices.
UPC 783087095045

Packages

1 - UNIT - 1