Abbotsford
GECP9CET4VL1

ABB ELECTRIFICATION CANADA INC P9CET4VL1 OPER PUSH/PULL 2 POS GREILLUM

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CET4VL1

Description

Push-Pull 2-Position maintained round polished chrome 40 mm diameter.

Specifications

Brand Name GE Item Name Illuminated Push Button
Type 2-Position, Heavy-Duty, Watertight/Oiltight, Round Nominal Diameter 22-1/2 mm
Action Maintained, Push/Pull Actuator Type Mushroom Head
Contact Rating 10 A at 600 VAC, 2.5 A at 300 VDC Enclosure Type NEMA 4X
Dimensions 40 mm dia Color Green
Degree of Protection IP66 Head Material Plastic
Base Material Metal Bezel Material Polished Chrome

Packages

1 - UNIT - 1