Abbotsford
SIE3SU10511BA200AA0

SIEMENS CANADA LTD 3SU10511BA200AA0 Push-Pull, Screw Illuminated Push Button Switch Red

Price $57.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SU10511BA200AA0

Description

SIRIUS ACT Illuminated mushroom pushbutton. Latching manner of function of the actuating element. Pull-to-unlatch mechanism. Plastic actuating element. Round shape of the actuating element. Metal, high gloss front ring. IP66, IP67 and IP69(IP69K) protecting class.

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Illuminated Push Button Switch Type Push-Pull, Screw
Nominal Diameter 22 mm Action Momentary
Actuator Type Flat Button Dimensions 40 mm
Color Red Lens Type Round
Mounting Type Screw UPC 804766068768

Packages

1 - UNIT - 1