Abbotsford
GECP9CEM4RN

ABB ELECTRIFICATION CANADA INC P9CEM4RN Non-Illuminated Push Button Red

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CEM4RN

Description

Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. Mushroom head. 10 A at 600 VAC, 2.5 A at 300 VDC. 40 mm diameter head size. Round polished chrome operator style.

Specifications

Brand Name Emerson Item Name Non-Illuminated Push Button
Nominal Diameter 22.5 mm Action Momentary, Spring Return
Actuator Type 40 mm Mushroom Head Contact Rating 10 A at 600 VAC, 2.5 A at 300 VDC
Color Red Series/Model P9
Resistance 25 mO Operating Cycles 3000000
Conductor Size 22-12 AWG Degree of Protection IP66
Contact Material Pure Silver Bezel Material Polished Chrome
Temperature Rating -13 to 158 °F Environmental Conditions 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet
Standards UL E66677 Listed, CSA 16661-63 Certified UPC 017018900413

Packages

1 - UNIT - 1