Abbotsford
GECP9CET4RN1

ABB ELECTRIFICATION CANADA INC P9CET4RN1 OPER PUSH/PULL 2 POS RED

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CET4RN1

Description

IEC Pilot Devices. P9 Pushbuttons. 4RN1 Push button M/Room 2 POS Red.

Specifications

Brand Name GE Item Name Non-Illuminated Push Button
Type 2-Position, Heavy-Duty, Watertight/Oiltight Nominal Diameter 22-1/2 mm
Action Maintained, Push/Pull Actuator Type Mushroom Head
Contact Rating 10 A at 600 VAC Enclosure Type NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13
Dimensions 40 mm dia Color Red
Series/Model P9 Degree of Protection IP66
Head Material Polyamide/Acetal Bezel Material Polished Chrome
Standards CSA Certified, CE Certified, UL Listed

Packages

1 - UNIT - 1