Abbotsford
GECP9CET4VN1

ABB ELECTRIFICATION CANADA INC P9CET4VN1 OPER PUSH/PULL 2 POS GREILLUM

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CET4VN1

Description

Non-illuminated maintained push-pull pushbutton for pilot and signalling device, 2-position. Heavy-duty 22.5 mm watertight/oil-tight accessories. Round polished chrome operator style.

Specifications

Brand Name GE Item Name Non-Illuminated Push Button
Type 2-Position, Round Nominal Diameter 22-1/2 mm
Action Maintained, Push/Pull Actuator Type 40 mm Mushroom Head
Color Green Bezel Material Polished Chrome

Packages

1 - UNIT - 1