Abbotsford
GECP9CPNGG

ABB ELECTRIFICATION CANADA INC P9CPNGG OPER FLUSH YEL NON-ILLUM22.5mm

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9CPNGG

Description

Standard flush push-buttons spring return non-illuminated. Chrome construction material and round shape.

Specifications

Brand Name GE Item Name Non-Illuminated Pushbutton Switch
Type Heavy-Duty Nominal Diameter 22.5 mm
Action Spring-Return Actuator Type Flush Head
Enclosure Type NEMA 4 Color Yellow
Amperage Rating 10 A Continuous AC/ 2.5 A Continuous DC Degree of Protection IP66
Lens Type Round Application For pilot light and signaling device
UPC 783166574775

Packages

1 - UNIT - 1