Abbotsford
SIE3SB32347BA10

SIEMENS CANADA LTD 3SB3234-7BA10 BUZZER

Inventory
Unavailable for order
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SB3234-7BA10

Description

Audible Indicator,n/a,n/a,n/a,cplt,

Specifications

Brand Name Siemens Item Name Non-Illuminated Acoustic Signal Device
Type Round Nominal Diameter 22 mm
Lamp Voltage 115 VAC/VDC Dimensions 28 mm W x 49 mm D x 10 mm H
Color Black Amperage Rating 10 mA
Head Material Plastic Temperature Rating -25 to 70 °C
Standards UL Listed, CCC, CSA Certified UPC 754554623986

Packages

1 - UNIT - 1