Abbotsford
SIE52PP2G2A

SIEMENS CANADA LTD 52PP2G2A P/B ILLUM PUSH/PULL RED120V 1NO-1NC

Price $665.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:52PP2G2A

Description

Illuminated push-pull 2-position pushbutton. Chrome finish. Maintained function. 1-3/4 inch metal head type. 120 V transformer power module. Incandescent bulb lamp. Red lens. 1NO-1NC contact block.

Specifications

Brand Name Siemens Sub Brand Command/52
Item Name Pushbutton Type 2-Position, Illuminated
Nominal Diameter 30 mm Action DP, Maintained
Contact Configuration 1 NO, 1 NC Contact Rating A600 / P600
Lamp Voltage 600 VAC/VDC, 6 V Color Clear/Red
Amperage Rating 10 A Operating Cycles 300000
Base Material Metal Mounting Type Lock Nut
Temperature Rating -35 to 70 °C Standards UL E22655, CSA LR6535
Application For Magnetic Controllers to Control the Starting and Stopping of Motors UPC 662643314694

Packages

1 - UNIT - 1