Abbotsford
SIE52PP2A2

SIEMENS 52PP2A2 Command/52 Non-Illuminated Non-Illuminated Push Button Switch Red

Price $492.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52PP2A2

Description

Non-illuminated 2-position push-pull pushbutton. Chrome finish. Maintained function. 1-3/4 inch small metal head type. Red lens.

Specifications

Brand Name Siemens Sub Brand Command/52
Type Non-Illuminated Contact Configuration #NO_DATA#
Contact Rating #NO_DATA# Color Red
Operating Cycles 300k Standards UL Listed File # E22655 & CSA Certified File # LR6535
Application Designed for mounting in sheet metal enclosures or for mounting on flush plates. UPC 662643854381

Packages

1 - UNIT - 1